Corner Chamfer End Mill, 8.00mm, Carbide
Mfr # D0130800W016
Zoro # G3741970
product price: $41.39
/eaKey Features
Number of Flutes
3
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0130800W016
Zoro #
G3741970
UPC #
4056544632586
Country of Origin
India
Dimensions
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Dimension Type
Metric
Chamfer Width
0.0079 in
Milling Diameter
8.00mm
Milling Dia.
8 mm
Shank Length
41.4000 mm
Description
Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.0079 in, 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.