Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, K30F-DCF

  • Mfr # 422806-000020

  • Zoro # G2959247


product price: $24.15
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
6 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
422806-000020
Zoro #
G2959247
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Milling Dia.
2.00mm
Milling Diameter
2.00mm
Dimension Type
Metric
Chamfer Width
0.1 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Helix Angle
45 Degrees
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
List Number
422806
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Grade
K30F-DCF
Finish
TiAlN
Shank Type
Weldon
Chamfer Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Finishing
Finish - Machining
TiAlN
Material Grade - Machining
K30F-DCF

Description

Corner Chamfer End Mill, 45 Degrees , 0.1 mm, 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.