Zoro Homepage

Corner Radius End Mill, 0.1875 in

  • Mfr # 5V1C05020AT

  • Zoro # G3620119


product price: $39.59
/ea

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.015 in
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1C05020AT
Zoro #
G3620119
UPC #
4059782947450
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.015 in
Milling Diameter
0.1875"
Shank Dia.
3/16 in
Length of Cut
0.75 in
Milling Dia.
0.1875 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
List Number
5V0C
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
Measurement System
Inch
Material - Machining
Carbide
Series
VariMill II(TM)
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.