Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.2 in, 3, Single

  • Mfr # 3AP9M04011RAT UNCOATED

  • Zoro # G102670924


product price: $47.49
/ea

Key Features

Corner Radius
0.2 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M04011RAT UNCOATED
Zoro #
G102670924
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 in
Shank Dia.
4 mm
Neck Dia.
3.76 mm
Length of Cut
12 mm
Overall Length
63 mm
Neck Length
0.148 in
Milling Dia.
4 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Item
Corner Radius End Mill
Material - Machining
Carbide
Flute Type
Spiral
Series
Aluflash
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Measurement System
Metric
Cutting Direction
Right Hand
Min. Helix Angle
0 Degrees
List Number
3AP9
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Finish - Machining
Uncoated
Material Grade - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum
Material Applications
Aluminum, Non-Ferrous

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 in, 12 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.