Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 3AL9E07013RET UNCOATED

  • Zoro # G902671046


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AL9E07013RET UNCOATED
Zoro #
G902671046
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Neck Length
1 in
Overall Length
2 1/2 in
Length of Cut
0.3125 in
Neck Dia.
0.235 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Applications
Aluminum, Non-Ferrous
Helix Angle
30 Degrees
List Number
3AL9
Measurement System
Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Min. Helix Angle
0 Degrees
Flute Type
Spiral
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Drilling Tool Configuration
Individual
Material Grade - Machining
Uncoated
End Mill Style
Corner-Radius
Material - Machining
Carbide
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Series
Aluflash
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.3125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.