Corner Radius End Mill, 0.25 in, Carbide
Mfr # W421E07023RAT WU20PE
Zoro # G605905936
product price: $25.39
/eaKey Features
Number of Flutes
4
Overall Length
3 1/4 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W421E07023RAT WU20PE
Zoro #
G605905936
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
3 1/4 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
Corner Radius
0.015 in
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.25 in, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.