Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 7008504

  • Zoro # G707194443


product price: $36.89
/ea

Key Features

Number of Flutes
5
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008504
Zoro #
G707194443
UPC #
4064182762237
Country of Origin
Viet Nam

Dimensions

Length of Cut
0.75 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Corner Radius
0.06 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Series
WCE5
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
List Number
W501
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Material Grade - Machining
WU20PE
Material - Machining
Carbide
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.