Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 4X0EE13015RAW WS15PE

  • Zoro # G302670649


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EE13015RAW WS15PE
Zoro #
G302670649
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/2 in
Length of Cut
1.25 in
Overall Length
3 1/4 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Max. Helix Angle
39 Degrees
Shank Type - Machining
Weldon Flat
Helix Angle
30 Degrees
Series
Varimill(TM) Xtreme(TM)
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
0
Material Grade - Machining
WS15PE
End Mill Style
Corner-Radius
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Cutting Direction
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
List Number
4X0E
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Item
Corner Radius End Mill
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.015 in, 1.25 in, 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.