Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 7008310

  • Zoro # G007194471


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008310
Zoro #
G007194471
UPC #
4064182762442
Country of Origin
Israel

Dimensions

Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Corner Radius
0.03 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.03 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.