Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.625 in

  • Mfr # 3AL9E16018RET UNCOATED

  • Zoro # G702671000


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AL9E16018RET UNCOATED
Zoro #
G702671000
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/8 in
Neck Dia.
0.5875 in
Neck Length
2.5 in
Overall Length
5 in
Length of Cut
0.75 in
Milling Dia.
0.625 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
End Mill Style
Corner-Radius
Material - Machining
Carbide
Cutting Direction
Right Hand
Min. Helix Angle
0 Degrees
Max. Helix Angle
30 Degrees
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Measurement System
Inch
Series
Aluflash
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Uncoated
Number of Coolant Holes
0
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
List Number
3AL9
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.