Corner Radius End Mill, 10 mm, Carbide
Mfr # W4N1M10005RKT WU20PE
Zoro # G705905874
product price: $50.69
/eaKey Features
Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M10005RKT WU20PE
Zoro #
G705905874
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Corner Radius
2 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm
Shank Length
40 mm
Neck Length
32 mm
Description
Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 22 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.