Corner Radius End Mill, 12 mm, Carbide
Mfr # W4N1M12006RHT WU20PE
Zoro # G605907060
product price: $67.59
/eaKey Features
Number of Flutes
4
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4N1M12006RHT WU20PE
Zoro #
G605907060
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Corner Radius
1.5 mm
Neck Length
38 mm
Shank Length
45 mm
Milling Dia.
12 mm
Neck Dia.
11.28 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1.5 mm, 26 mm, 83 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.