Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 1.5 mm, Carbide

  • Mfr # 2A09M01500RAT UNCOATED

  • Zoro # G702670461


product price: $35.19
/ea

Key Features

Corner Radius
0.2 mm
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M01500RAT UNCOATED
Zoro #
G702670461
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Shank Dia.
3 mm
Milling Dia.
1.5 mm
Length of Cut
6 mm
Overall Length
38 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Measurement System
Metric
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Series
Aluflash
Cutting Direction
Right Hand
Min. Helix Angle
0 Degrees
Material Grade - Machining
Uncoated
Item
Corner Radius End Mill
Max. Helix Angle
30 Degrees
List Number
2A09
End Mill Style
Corner-Radius
Primary Material Application
Aluminum
Material Applications
Aluminum, Non-Ferrous
Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Radius End Mill, 1.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Metric, 0.2 mm, 6 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.