Zoro Homepage

Corner Radius End Mill, TIALN Grade

  • Mfr # I2R0094T037R010

  • Zoro # G2962491


product price: $17.29
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2R0094T037R010
Zoro #
G2962491
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.01 in
Milling Diameter
3/32"
Shank Dia.
1/8 in
Milling Dia.
0.09375 in
Length of Cut
0.375 in
Overall Length
1 1/2 in

Description

Corner Radius End Mill, 0.09375 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.