Zoro Homepage

Corner Radius End Mill, TIALN Grade

  • Mfr # I2R0875T150R090

  • Zoro # G2962920


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
7/8"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2R0875T150R090
Zoro #
G2962920
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.09 in
Milling Diameter
7/8"
Shank Dia.
7/8 in
Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
0.875 in

Description

Corner Radius End Mill, 0.875 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.