Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 0.120" CR, 5/8" Dia, Carbide

  • Mfr # TF4VN516006E

  • Zoro # G0126705


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Corner Radius
0.12 in
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4VN516006E
Zoro #
G0126705
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.12 in
Milling Diameter
5/8"
Shank Dia.
5/8 in
Length of Cut
0.75 in
Neck Length
2.25 in
Overall Length
4 1/8 in
Milling Dia.
0.625 in
Neck Dia.
0.588 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Grade
TIALN-LW
Item
Corner Radius End Mill
Shank Type
Weldon
List Number
4VN5
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Inch
Material Grade - Machining
TiAlN-LW
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Series
VariMill I(TM)
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 0.75 in, 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.