Shop WIDIA
See all product information
Create Account
Cutter, Mill, VXF-07 D1.25 Z5 In Cyl End
- Mfr # 6712974
- Zoro # G0192729
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Dia.
1.25 in
Coolant Fed
Coolant Through
Connection Size
0
Max. Cutting Dia.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6712974
- Zoro #
- G0192729
- UPC #
- -
- Country of Origin
- India
- Item
- Cutter
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 8 in
- Shank Dia.
- 1.25 in
- Connection Size
- 0
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Cutter, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1.25 in, Overall Length 8 in, Connection Size 0, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.