Shop WIDIA

Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4510 in Depth of Cut

  • Mfr # 5416522
  • Zoro # G3803753

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
5.2000 in
Depth of Cut
0.4510 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5416522
Zoro #
G3803753
UPC #
4050839640294
Country of Origin
Canada
Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Insert Shape
75 Degrees Parallelogram
Number of Flutes
5
Rake
-6.717 Degrees Radial, 9.6 Degrees Axial
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Max. Speed
25,900 RPM
Side Cutting Edge Angle
0 Degrees
Shank Type - Machining
Straight
Number of Coolant Holes
1
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Insert Holding Type
Screw
Toolholder Style
XDPT11
ISO Number
VSM11D125Z05C125XD11L520
Number of Inserts
5
ANSI Code
VSM11D125Z05C125XD11L520
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Insert Style
XD.T PD R
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
5.2000 in
Depth of Cut
0.4510 in
Insert Size
110408
Shank Dia.
1-1/4 in
Shank Length
3.6000 in
Head Projection Length
1.6000 in
Neck Dia.
1.1490 in
Min. Cutting Dia.
1-1/4 in
Max. Cutting Dia.
1 1/4 in
Wire Rope Length
5.2000 in
Length
5.2000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 5.2000 in, ANSI Code VSM11D125Z05C125XD11L520, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.