Widia
Cutting Tool
Mfr # 2AL9E19019RGT UNCOATED
Zoro # G502670838
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.7500 in
- Material Applications Aluminum, Non-Ferrous
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 700, Imperial, 50 Drill Size Wire, 0037 In Drill Size Decimal (700A050)
- BLACK & DECKER Wheel Collar (791543-00SV)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- BON TOOL Bon 11-913 Protective Grip For Chisels (Red) (11-913)
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- OSG Corner Radius Carbide End Mills (VGM5-0219)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- Widia Corner Radius End Mills