Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6569502
- Zoro # G502670777
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Insert Size
L
Inscribed Circle
1.063 in
Insert Style
TDMX
Chip-Breaker
MS
ISO Number
TDMX27000MSM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6569502
- Zoro #
- G502670777
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Inscribed Circle
- 1.063 in
- Insert Style
- TDMX
- Chip-Breaker
- MS
- ISO Number
- TDMX27000MSM
- Secondary Material Application
- Cast Iron, Steel
- Primary Material Application
- Stainless Steel, Super Alloy
- Number of Cutting Edges
- 1
- Secondary Material Application ISO Code
- K, P
- ANSI Code
- TDMX27000MSM
- Manufacturer Grade
- WM15PD
- Finish - Machining
- AlTiN
- Material - Machining
- Carbide
- Included Angle
- 140 Degrees
- Feed Type
- High
- Coating Process
- PVD
- Primary Material Application ISO Code
- M, S
Dimensions
- Insert Size
- L
- Width
- 1.063 in
- Seat Size
- L
Description
Indexable Drill Insert, Seat Size L, High, AlTiN, ANSI Code TDMX27000MSM, Coating Process PVD, Corner Radius Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.