Shop WIDIA

Cutting tool

  • Mfr # 6583558
  • Zoro # G703528280

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Wiper Insert
No
Manufacturer Grade
WK20CT
Material Grade - Machining
WK20CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6583558
Zoro #
G703528280
UPC #
-
Country of Origin
India
Item
Turning Inserts
Chip-Breaker
Yes
Cutting Direction
Neutral
Wiper Insert
No
Manufacturer Grade
WK20CT
Material Grade - Machining
WK20CT
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
ANSI Code
WNMG432RU
Secondary Material Application ISO Code
P
Feed Type
High
Chip-Breaker Code
RU
Primary Material Application
Cast Iron
Insert Style
WNMG
Finish - Machining
TicN+Al2O3+TiN
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Shape
Trigon
Included Angle
80 Degrees
ISO Number
WNMG080408RU
Coating Process
MT-CVD/CVD
Material - Machining
Carbide
Inscribed Circle
1/2 in
Number of Cutting Edges
6
Rake
Positive
Cutting Application
Roughing
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Measurement System
Fractional Inch

Dimensions

Corner Radius
1/32 in
Cutting Edge Length
0.3420 in
Thickness
3/16 in
Fits Chest Size
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Description

Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TicN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.