Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346402
  • Zoro # G3820334

product price: 
$
38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Style
WMT
Insert Seat Size
5
Width
0.1400 in
Chip-Breaker
Yes
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346402
Zoro #
G3820334
UPC #
4050839382484
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
No. of Edges
2
Insert Material
Carbide
Insert Style
WMT-U-PH
Application
Grooving
ISO Number
WMTS505M5U06PH
Coating
AlTiN
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Secondary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
WMTS505M5U06PH
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Finish - Machining
AlTiN
Manufacturer Grade
WU10PT
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PH

Dimensions

Insert Seat Size
5
Width
0.1400 in
Insert Size
5
Corner Radius
0.0240 in
Overall Length
1.3200 in
Seat Size
5
Max. Grooving Width
0.2020 in
Thickness
0.2430 in
Reference Length
1.3200 in
Wire Rope Length
1.3200 in
Length
1.3200 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2020 in, ANSI Code WMTS505M5U06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.