Cutting tool

  • Mfr # 6690250
  • Zoro # G503528213
product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Width
0.5077 in
Chip-Breaker
Yes
Rake
Positive
Insert Style
CNMG
Lead Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6690250
Zoro #
G503528213
UPC #
-
Country of Origin
India
Item
Diamond Milling Insert
Chip-Breaker
Yes
Rake
Positive
Insert Style
CNMG
Lead Angle
0 Degrees
ISO Number
CNMG120408RU
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Rhombic
Secondary Material Application
Cast Iron
Feed Type
High
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Roughing
Clearance Angle
0 Degrees
Inscribed Circle
1/2 in
ANSI Code
CNMG432RU
Finish - Machining
TiN+TiCN+Al2O3+TiOCN
Wiper Insert
No
Features
DOCN Resistance; Post-Coat Grinding; Reduces Depth-Of-Cut Notching
Primary Material Application ISO Code
P
Coating Process
MT-CVD/CVD
Chip-Breaker Code
RU
Manufacturer Grade
WP15CT
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Hole Type
Straight Hole

Dimensions

Width
0.5077 in
Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.2030 in
Cutting Edge Length
0.5077 in
Thickness
3/16 in
Fits Chest Size
DOCN Resistance; Post-Coat Grinding; Reduces Depth-Of-Cut Notching

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews