Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169694
  • Zoro # G3596650

product price: 
$
35.69
/ea
Sold in multiples of 5 for $178.45

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169694
Zoro #
G3596650
UPC #
4021169616198
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
ISO Number
WMTC040R05CM17
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
No. of Edges
2
Application
Grooving
Insert Style
WMT-CM
Insert Material
Carbide
Feed Type
High
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Hole Type
No Hole
Clearance Angle
5 Degrees
Manufacturer Grade
WU25PT
Secondary Material Application
Cast Iron, Steel
ANSI Code
WMTC040R05CM17
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, P
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
CM
Cutting Application
Turning
Side Cutting Edge Angle
5 Degrees
Measurement System
Metric

Dimensions

Insert Seat Size
4
Width
3.15mm
Corner Radius
0.17mm
Insert Size
4
Overall Length
25.40mm
Reference Length
25.40mm
Thickness
4.61mm
Seat Size
4
Max. Grooving Width
4.00mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 5 Degrees , ANSI Code WMTC040R05CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.