Shop WIDIA

Cutting tool

  • Mfr # 6696886
  • Zoro # G303528260

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Clearance Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6696886
Zoro #
G303528260
UPC #
-
Country of Origin
India

Dimensions

Cutting Edge Length
0.3420 in
Corner Radius
1/32 in
Thickness
3/16 in
Fits Chest Size
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Details

Item
Turning Inserts
Chip-Breaker
Yes
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Shape
Trigon
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Chip-Breaker Code
RU
Finish - Machining
TiN+TiCN+Al2O3+TiOCN
Included Angle
80 Degrees
Coating Process
MT-CVD/CVD
ANSI Code
WNMG432RU
Inscribed Circle
1/2 in
Cutting Application
Roughing
Insert Style
WNMG
Rake
Positive
Wiper Insert
No
ISO Number
WNMG080408RU
Material Grade - Machining
WP15CT
Primary Material Application ISO Code
P
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Feed Type
High
Measurement System
Fractional Inch

Description

Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TiN+TiCN+Al2O3+TiOCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.