Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4118452
  • Zoro # G3597025

product price: 
$
36.95
/ea
Sold in multiples of 5 for $184.75

Key Features

Style
WMT
Insert Seat Size
2B
Width
0.0740 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4118452
Zoro #
G3597025
UPC #
4021169605987
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Lead Angle
5 Degrees
Insert Style
WMT-P-PT
Application
Grooving
Coating
AlTiN
No. of Edges
2
ISO Number
WMTS094I2BP02PT
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Chip-Breaker Code
PT
Coating Process
PVD
Manufacturer Grade
WU25PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, P
ANSI Code
WMTS094I2BP02PT
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Feed Type
High
Primary Material Application ISO Code
M, N, S
Number of Cutting Edges
2
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Clearance Angle
5 Degrees
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Steel
Hole Type
No Hole

Dimensions

Insert Seat Size
2B
Width
0.0740 in
Corner Radius
0.0060 in
Overall Length
0.8720 in
Insert Size
2B
Seat Size
2B
Max. Grooving Width
3/32 in
Thickness
0.1650 in
Reference Length
0.8720 in
Wire Rope Length
0.8720 in
Length
0.8720 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/32 in, ANSI Code WMTS094I2BP02PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.