Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6765348
- Zoro # G902670445
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Type
Integral Toolholder
Overall Length
114.30mm
Shank
Square
Torx Wrench
TX15
Insert Screw
T15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765348
- Zoro #
- G902670445
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 114.30mm
- Shank Height
- 12.71mm
- Shank Dia.
- 0.50 in
- Shank Width
- 12.71mm
- Wire Rope Length
- 114.30mm
- Length
- 114.30mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Type
- Integral Toolholder
- Shank
- Square
- Torx Wrench
- TX15
- Insert Screw
- T15
- Clamp Screw
- T15
- Lead Angle
- 7.5 Degrees
- Mounting Style
- Screw/Clamp
- Inscribed Circle
- 32.00mm
- Cutting Direction
- Right Hand
- Insert Shape
- Triangle
Description
Indexable Thread Turning Tool Holder, Integral Toolholder, Cutting Direction Right Hand, Shank Square, Shank Width 12.71mm, Shank Height 12.71mm, Shank Dia. 0.50 in, Overall Length 114.30mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T15, Insert Screw T15, Torx Wrench TX15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.