Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6765402
- Zoro # G202670435
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.30mm
Shank
Square
Torx Wrench
TX20
Insert Screw
T20
Lead Angle
7.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765402
- Zoro #
- G202670435
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 114.30mm
- Shank Dia.
- 0.75 in
- Shank Height
- 19.05mm
- Shank Width
- 19.05mm
- Wire Rope Length
- 114.30mm
- Length
- 114.30mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Shank
- Square
- Torx Wrench
- TX20
- Insert Screw
- T20
- Lead Angle
- 7.5 Degrees
- Clamp Screw
- T20
- Insert Shape
- Triangle
- Mounting Style
- Screw/Clamp
- Cutting Direction
- Right Hand
- Inscribed Circle
- 32.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Square, Shank Width 19.05mm, Shank Height 19.05mm, Shank Dia. 0.75 in, Overall Length 114.30mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T20, Insert Screw T20, Torx Wrench TX20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.