Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6817522
- Zoro # G603528243
product price:Â
$
8.59
/ea
Sold in multiples of 5 for
$42.95
Key Features
Width
0.5077 in
Chip-Breaker
Yes
Insert Size
432
Insert Style
CNMG
ISO Number
CNMG120408RU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 0.5077 in
- Insert Size
- 432
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 0.5077 in
- Mounting Hole Dia.
- 0.2030 in
- Fits Chest Size
- DOCN Resistance; Post-Coat Grinding; Reduces Depth-Of-Cut Notching
Description
Diamond Milling Insert, Inscribed Circle 1/2 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.