Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607505
  • Zoro # G3601505

product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607505
Zoro #
G3601505
UPC #
4021169737756
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
1
Insert Style
NGD-K
Coating
AlTiN
Mounting Style
Notch
Application
Grooving
Lead Angle
11 Degrees
Insert Material
Carbide
Rake
10 Degrees
ISO Number
NGD3M200RK
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
NGD3M200RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
1
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Feed Type
High
Coating Process
PVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
K
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Manufacturer Grade
TN6025
Cutting Application
Grooving
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Thickness
8.74mm
Depth of Cut
4.06mm
Max. Grooving Width
2.00mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NGD3M200RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.