Cutting tool

  • Mfr # 6817759
  • Zoro # G703528266
product price: 
$
8.99
/ea
Sold in multiples of 5 for $44.95

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Style
WNMG
Finish - Machining
TiN+TiCN+Al2O3+TiOCN
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6817759
Zoro #
G703528266
UPC #
-
Country of Origin
India

Dimensions

Thickness
3/16 in
Corner Radius
3/64 in
Cutting Edge Length
0.3420 in
Fits Chest Size
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Details

Item
Turning Inserts
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Style
WNMG
Finish - Machining
TiN+TiCN+Al2O3+TiOCN
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Number of Cutting Edges
6
ISO Number
WNMG080412RU
Material - Machining
Carbide
Secondary Material Application
Heat-Resistant Alloy, Steel
Chip-Breaker Code
RU
Primary Material Application ISO Code
M
Manufacturer Grade
WM25CT
Feed Type
High
Material Grade - Machining
WM25CT
Coating Process
MT-CVD/CVD
Secondary Material Application ISO Code
P, S
Included Angle
80 Degrees
Wiper Insert
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Roughing
Shape
Trigon
Rake
Positive
Primary Material Application
Stainless Steel
Inscribed Circle
1/2 in
ANSI Code
WNMG433RU
Measurement System
Fractional Inch

Description

Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 1/2 in, TiN+TiCN+Al2O3+TiOCN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews