Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606956
  • Zoro # G3597579

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606956
Zoro #
G3597579
UPC #
4021169752919
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Coating
ALOX-SN
No. of Edges
2
Rake
Neutral
ISO Number
NR4M250L
Insert Style
NR
Insert Material
Carbide
Application
Grooving
Mounting Style
Notch
Lead Angle
11 Degrees
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
NR4M250L
Hole Type
No Hole
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Secondary Material Application ISO Code
H
Measurement System
Metric
Cutting Application
Grooving
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
2.50mm
Seat Size
4
Depth of Cut
6.35mm
Thickness
11.51mm
Max. Grooving Width
5.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 5.00mm, ANSI Code NR4M250L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.