Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846529
- Zoro # G003528263
product price:Â
$
14.89
/ea
Sold in multiples of 5 for
$74.45
Key Features
Width
0.2548 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Insert Size
2151
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846529
- Zoro #
- G003528263
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CCGT060204AL
- Lead Angle
- 7 Degrees
- Insert Style
- CCGT
- Measurement System
- Fractional Inch
- Material - Machining
- Carbide
- Hole Type
- Countersink Hole
- Feed Type
- Low
- Shape
- Rhombic
- Finish - Machining
- Bright (Uncoated)
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
- Chip-Breaker Code
- AL
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Primary Material Application
- Non-Ferrous Metal
- Manufacturer Grade
- WU10HT
- Wiper Insert
- No
- Inscribed Circle
- 1/4 in
- ANSI Code
- CCGT2151AL
- Clearance Angle
- 7 Degrees
- Primary Material Application ISO Code
- N
- Included Angle
- 80 Degrees
Dimensions
- Width
- 0.2548 in
- Corner Radius
- 1/64 in
- Insert Size
- 2151
- Cutting Edge Length
- 0.2548 in
- Thickness
- 3/32 in
- Mounting Hole Dia.
- 0.1100 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 1/4 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.