Shop WIDIA

Grooving/Parting Insert, PGU, Carbide

  • Mfr # 2498730
  • Zoro # G3594864

product price: 
$
13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Style
GEO U
Insert Seat Size
3
Width
0.0984 in
Chip-Breaker
Yes
Grade
TN7525
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2498730
Zoro #
G3594864
UPC #
4021169129261
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GEO U
Chip-Breaker
Yes
Grade
TN7525
Cutting Direction
Left Hand
Application
Grooving
Insert Material
Carbide
No. of Edges
1
Coating
TiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
123567231
Insert Style
PGU
Lead Angle
22 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
ANSI Code
123567231
Primary Material Application ISO Code
K, P
Manufacturer Grade
TN7525
Cutting Application
Grooving
Clearance Angle
22 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Hole Type
No Hole
Number of Cutting Edges
1
Chip-Breaker Code
U
Finish - Machining
TiN
Coating Process
CVD
Side Cutting Edge Angle
6 Degrees
Secondary Material Application ISO Code
M

Dimensions

Insert Seat Size
3
Width
0.0984 in
Corner Radius
0.0098 in
Insert Size
3
Overall Length
0.4178 in
Seat Size
3
Reference Length
0.4178 in
Max. Grooving Width
0.1220 in
Thickness
0.1512 in
Wire Rope Length
0.4178 in
Length
0.4178 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1220 in, Side Cutting Edge Angle 6 Degrees , ANSI Code 123567231, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.