Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846581
- Zoro # G303528239
product price:Â
$
16.55
/ea
Sold in multiples of 5 for
$82.75
Key Features
Width
0.3808 in
Chip-Breaker
Yes
Insert Size
32505
Lead Angle
7 Degrees
Corner Radius
0.0080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846581
- Zoro #
- G303528239
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- Lead Angle
- 7 Degrees
- ISO Number
- CCGT09T302AL
- Insert Style
- CCGT
- Rake
- Positive
- Primary Material Application
- Non-Ferrous Metal
- Wiper Insert
- No
- Feed Type
- Low
- Shape
- Rhombic
- ANSI Code
- CCGT32505AL
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
- Chip-Breaker Code
- AL
- Inscribed Circle
- 3/8 in
- Manufacturer Grade
- WU10HT
- Primary Material Application ISO Code
- N
- Clearance Angle
- 7 Degrees
- Material - Machining
- Carbide
- Included Angle
- 80 Degrees
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Measurement System
- Fractional Inch
- Hole Type
- Countersink Hole
- Finish - Machining
- Bright (Uncoated)
Dimensions
- Width
- 0.3808 in
- Insert Size
- 32505
- Corner Radius
- 0.0080 in
- Mounting Hole Dia.
- 0.1732 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 0.3808 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.