Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470546
  • Zoro # G3599983

product price: 
$
13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Style
Precision Molded
Width
0.0450 in
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470546
Zoro #
G3599983
UPC #
4059782549937
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
WC-U-CF
Insert Material
Carbide
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC014M1BR06F01
No. of Edges
1
Coating
AlTiN
Lead Angle
10.5 Degrees
Finish - Machining
AlTiN
Cutting Application
Grooving
Chip-Breaker Code
F
Clearance Angle
10.5 Degrees
Measurement System
Fractional Inch
Hole Type
No Hole
Primary Material Application ISO Code
S
ANSI Code
WC014M1BR06F01
Chip-Breaker Style
On One Side
Coating Process
PVD
Side Cutting Edge Angle
6 Degrees
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
1
Manufacturer Grade
WU25PT

Dimensions

Width
0.0450 in
Overall Length
0.3552 in
Corner Radius
0.0057 in
Insert Size
1B
Thickness
0.1229 in
Max. Grooving Width
0.0550 in
Seat Size
1B
Reference Length
0.3552 in
Wire Rope Length
0.3552 in
Length
0.3552 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0550 in, Side Cutting Edge Angle 6 Degrees , ANSI Code WC014M1BR06F01, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.