Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846585
- Zoro # G403528269
product price:Â
$
18.25
/ea
Sold in multiples of 5 for
$91.25
Key Features
Width
0.5077 in
Chip-Breaker
Yes
Lead Angle
7 Degrees
Rake
Positive
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846585
- Zoro #
- G403528269
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- Lead Angle
- 7 Degrees
- Rake
- Positive
- ISO Number
- CCGT120404AL
- Insert Style
- CCGT
- Manufacturer Grade
- WU10HT
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
- Inscribed Circle
- 1/2 in
- Measurement System
- Fractional Inch
- Wiper Insert
- No
- Primary Material Application ISO Code
- N
- Feed Type
- Low
- Clearance Angle
- 7 Degrees
- Hole Type
- Countersink Hole
- Included Angle
- 80 Degrees
- Primary Material Application
- Non-Ferrous Metal
- Finish - Machining
- Bright (Uncoated)
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Shape
- Rhombic
- Material - Machining
- Carbide
- Chip-Breaker Code
- AL
- ANSI Code
- CCGT431AL
Dimensions
- Width
- 0.5077 in
- Corner Radius
- 1/64 in
- Insert Size
- 431
- Cutting Edge Length
- 0.5077 in
- Mounting Hole Dia.
- 0.2165 in
- Thickness
- 3/16 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 1/2 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.