Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607294
  • Zoro # G3601155

product price: 
$
26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607294
Zoro #
G3601155
UPC #
4021169744532
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
Application
Grooving
Insert Material
Carbide
Lead Angle
11 Degrees
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
ISO Number
NG2M150LK
Rake
10 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Feed Type
High
Clearance Angle
11 Degrees
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
ANSI Code
NG2M150LK
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
K
Manufacturer Grade
TN6025
Chip-Breaker Style
Double Sided

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Max. Grooving Width
1.50mm
Thickness
5.56mm
Depth of Cut
2.79mm
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.50mm, ANSI Code NG2M150LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.