Cutting Tool
- Mfr # 6846586
- Zoro # G803528265
product price:Â
$
18.25
/ea
Sold in multiples of 5 for
$91.25
Key Features
Width
0.5077 in
Chip-Breaker
Yes
Insert Size
432
Corner Radius
1/32 in
Insert Style
CCGT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846586
- Zoro #
- G803528265
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- Insert Style
- CCGT
- Rake
- Positive
- ISO Number
- CCGT120408AL
- Lead Angle
- 7 Degrees
- Included Angle
- 80 Degrees
- Feed Type
- Low
- Primary Material Application
- Non-Ferrous Metal
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Manufacturer Grade
- WU10HT
- Material - Machining
- Carbide
- Chip-Breaker Code
- AL
- Inscribed Circle
- 1/2 in
- Hole Type
- Countersink Hole
- ANSI Code
- CCGT432AL
- Clearance Angle
- 7 Degrees
- Finish - Machining
- Bright (Uncoated)
- Measurement System
- Fractional Inch
- Shape
- Rhombic
- Primary Material Application ISO Code
- N
- Wiper Insert
- No
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
Dimensions
- Width
- 0.5077 in
- Insert Size
- 432
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 0.5077 in
- Thickness
- 3/16 in
- Mounting Hole Dia.
- 0.2165 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 1/2 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.