Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470487
  • Zoro # G3599852

product price: 
$
15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470487
Zoro #
G3599852
UPC #
4059782548763
Country of Origin
Taiwan, Province of China
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WG130I03U1PT
Lead Angle
10.5 Degrees
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PT
Application
Grooving
No. of Edges
1
Coating
AlTiN
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
ANSI Code
WG130I03U1PT
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating Process
PVD
Measurement System
Fractional Inch
Chip-Breaker Code
PT
Primary Material Application ISO Code
S
Clearance Angle
10.5 Degrees
Hole Type
No Hole
Number of Cutting Edges
1
Manufacturer Grade
WU25PT
Cutting Application
Grooving

Dimensions

Insert Seat Size
3
Width
0.1020 in
Overall Length
0.3780 in
Insert Size
3
Corner Radius
0.0160 in
Thickness
0.1580 in
Max. Grooving Width
0.1300 in
Reference Length
0.3780 in
Seat Size
3
Depth of Cut
0.0710 in
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1300 in, ANSI Code WG130I03U1PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.