Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 7, 4 1/2 in, 1/2 in

  • Mfr # 771TE13016RET WS15PE

  • Zoro # G502670456


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
4 1/2 in
Shank Dia.
1/2 in
Length of Cut
2.125 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771TE13016RET WS15PE
Zoro #
G502670456
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1/2 in
Length of Cut
2.125 in
Corner Radius
0.03 in
Milling Dia.
0.5 in

Details

Item
Corner Radius End Mill
Number of Flutes
7
End Mill Style
Corner-Radius
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Series
VariMill III(TM)
End Mill Cutting Type
Non-Center Cutting
List Number
771T
End Mill Application
Helical Milling, Ramping, Shoulder Milling, Side Milling, Trochoidal Milling
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, M, P
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Number of Coolant Holes
0
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.03 in, 2.125 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.