Diamond Turning Insert, 3, VBGT, 1

  • Mfr # 6846596
  • Zoro # G503457858
product price: 
$
23.69
/ea
Sold in multiples of 5 for $118.45

Key Features

Insert Style
VBGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6846596
Zoro #
G503457858
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Style
VBGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT160404AL
Cutting Direction
Neutral
Material Grade - Machining
WU10HT
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Wiper Insert
No
Coolant Fed
Non-Coolant Through
Insert Holding Type
Countersink Hole
Shape
Rhombic
Manufacturer Grade
WU10HT
Clearance Angle
5 Degrees
Primary Material Application ISO Code
N
ANSI Code
VBGT331AL
General Shape
Parallelogram
Measurement System
Fractional Inch
Primary Material Application
Non-Ferrous
Cutting Edge
Sharp Edge
Cutting Application
Turning
Material - Machining
Carbide
Standards
40 CFR 122.21, 40 CFR 122.42, 40 CFR 302, 40 CFR 355, California Proposition 65 Listed, WHMIS Statement
Number of Cutting Edges
2
Chip-Breaker Code
AL
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Features
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Dimensions

Corner Radius
1/64 in
Width
0.6538 in
Cutting Edge Length
0.6538 in
Thickness
3/16 in
Fits Chest Size
Microfine Uncoated Carbide, Polished Rake Surface, Universal Geometry

Description

Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGT331AL, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews