Shop WIDIA

Trigon Turning Inserts, Trigon, 4, WNMG, 80 Degrees, 2

  • Mfr # 6867896
  • Zoro # G105972438

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Corner Radius
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867896
Zoro #
G105972438
UPC #
-
Country of Origin
India
Item
Trigon Turning Inserts
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
WNMG080408UR
Included Angle
80 Degrees
Cutting Direction
Neutral
Material Grade - Machining
Carbide
Shape
Trigon
ANSI Code
WNMG432UR
Chip-Breaker Code
UR
Secondary Material Application
Cast Iron, Non-Ferrous
Material - Machining
Carbide
Features
Tough, Ultra-Fine Grain
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Measurement System
Decimal Inch
Finish - Machining
TiAlN
Primary Material Application
High-Temperature Alloy, Stainless Steel, Steel
Manufacturer Grade
WU25PT
Cutting Application
Roughing
Secondary Material Application ISO Code
K, N
Coating Process
PVD
Number of Cutting Edges
6

Dimensions

Corner Radius
0.031 in
Thickness
0.1883 in
Cutting Edge Length
0.3420 in
Through Hole Inside Dia.
0.2031 in
Depth of Cut
0.1883 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Trigon Turning Inserts, Chip-Breaker Code UR, Inscribed Circle 0.500 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.