Diamond Milling Insert, 0.3808", Carbide

  • Mfr # 5578225
  • Zoro # G3798013
product price: 
$
14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Mounting Hole Dia.
4.40mm
Inscribed Circle
9.52mm
Series
M16
Insert Style
CPNT
Grade
WP40PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578225
Zoro #
G3798013
UPC #
4050841101189
Country of Origin
Multiple
Inscribed Circle
9.52mm
Series
M16
Insert Style
CPNT
Grade
WP40PM
Cutting Direction
Neutral
Mounting Style
Taper Screw
Insert Shape
Diamond
Chip-Breaker
Yes
Item
Diamond Milling Insert
ISO Number
CPNT09T308T
Insert Material
Carbide
For Use With
M16 Series Slotting Mills
Finish - Machining
AlCrTiN
ANSI Code
CPNT3252T
Measurement System
Metric
Shape
Rhombic
Insert Holding Type
Taper Screw
Number of Cutting Edges
2
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P
Chip-Breaker Style
On One Side
Manufacturer Grade
WP40PM
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
11 Degrees
Compatible Product Type
M16 Series Slotting Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
09T308
Insert Thickness
0.1562"
Through Hole Inside Dia.
4.40mm
Thickness
0.1562 in
Cutting Edge Length
0.3808 in
Corner Radius
1/32 in

Description

Diamond Milling Insert, Inscribed Circle 9.52mm, CPNT3252T, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews