Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577957
  • Zoro # G3789105
product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Series
M6800
Insert Style
BDMT
Insert Size
170416
Mounting Style
Taper Screw
Mounting Hole Dia.
4.39mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577957
Zoro #
G3789105
UPC #
4021169668814
Country of Origin
United States
Series
M6800
Insert Style
BDMT
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
ISO Number
BDMT170416ERML
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Lead Angle
75 Degrees
Chip-Breaker
Yes
Grade
TN6430
For Use With
M6800 Series 90 Degrees Shoulder Mills
Measurement System
Metric
Chip-Breaker Code
ML
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Shape
Parallelogram
Manufacturer Grade
TN6430
Insert Holding Type
Taper Screw
Primary Material Application
Steel
ANSI Code
BDMT170416ERML
Clearance Angle
13 Degrees
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Secondary Material Application ISO Code
K
Finish - Machining
TiAlN
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Size
170416
Mounting Hole Dia.
4.39mm
Insert Thickness
0.1930"
Thickness
0.1930 in
Cutting Edge Length
17.00mm
Corner Radius
1.65mm
Width
9.61mm
Through Hole Inside Dia.
4.39mm

Description

Parallelogram Milling Insert, BDMT170416ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews