Diamond Milling Insert, 16.40mm, Carbide

  • Mfr # 6425776
  • Zoro # G3803211
product price: 
$
31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

Series
VHSC
Mounting Style
Taper Screw
ISO Number
XDET16M530ERALP
Insert Style
XDET
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425776
Zoro #
G3803211
UPC #
4059782481756
Country of Origin
United States
Series
VHSC
Mounting Style
Taper Screw
ISO Number
XDET16M530ERALP
Insert Style
XDET
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Material
Carbide
Grade
WN10HM
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Z
Manufacturer Grade
WN10HM
Included Angle
89 Degrees
Measurement System
Metric
ANSI Code
XDET16M530ERALP
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
N
For Toolholder
VHSC025Z02HSK63XD16, VHSC032Z03HSK63XD16, VHSC040Z04HSK63XD16, VHSC050Z04HSK63XD16, VHSC100Z02C100XD16, VHSC125Z02C125XD16, VHSC125Z03C125XD16, VHSC150Z03C150XD16, VHSC150Z03S050XD16, VHSC200Z04S075XD16, VHSC250Z04S100XD16, VHSC300Z05S100XD16, VHSC400Z05S125XD16
Clearance Angle
15.25 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
ALP
Compatible Product Type
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills

Dimensions

Insert Thickness
0.1969"
Mounting Hole Dia.
5.50mm
Insert Size
16M530
Corner Radius
3.10mm
Thickness
0.1969 in
Width
11.25mm
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.40mm

Description

Diamond Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews