Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2031802
  • Zoro # G3796473

product price: 
$
21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Series
M680
Insert Size
160420
ISO Number
XPHT160420AL
Chip-Breaker
Yes
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031802
Zoro #
G3796473
UPC #
4021169233623
Country of Origin
Multiple
Series
M680
ISO Number
XPHT160420AL
Chip-Breaker
Yes
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
THM
Rake
20 Degrees
Item
Parallelogram Milling Insert
Insert Material
Carbide
Lead Angle
45 Degrees
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Style
XPHT
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Chip-Breaker Code
AL
Secondary Material Application
Cast Iron, Nickel, Titanium
Secondary Material Application ISO Code
K, S
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
ANSI Code
XPHT335AL
Clearance Angle
11 Degrees
Manufacturer Grade
THM
Included Angle
80 Degrees
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160420
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1835"
Through Hole Inside Dia.
4.40mm
Width
9.80mm
Cutting Edge Length
15.67mm
Thickness
0.1835 in
Corner Radius
2.00mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT335AL, AL, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.