Diamond Milling Insert, 16.40mm, Carbide

  • Mfr # 6425779
  • Zoro # G3803342
product price: 
$
31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

Grade
WN10HM
Series
VHSC
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
XDET16M540FRALP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425779
Zoro #
G3803342
UPC #
4059782482142
Country of Origin
Germany
Grade
WN10HM
Series
VHSC
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
XDET16M540FRALP
Mounting Style
Taper Screw
Item
Diamond Milling Insert
Insert Style
XDET
Insert Material
Carbide
For Use With
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills
Material - Machining
Carbide
Shape
Z
Chip-Breaker Code
ALP
Manufacturer Grade
WN10HM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
89 Degrees
Insert Holding Type
Taper Screw
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
Clearance Angle
15.25 Degrees
ANSI Code
XDET16M540FRALP
For Toolholder
VHSC025Z02HSK63XD16, VHSC032Z03HSK63XD16, VHSC040Z04HSK63XD16, VHSC050Z04HSK63XD16, VHSC100Z02C100XD16, VHSC125Z02C125XD16, VHSC125Z03C125XD16, VHSC150Z03C150XD16, VHSC150Z03S050XD16, VHSC200Z04S075XD16, VHSC250Z04S100XD16, VHSC300Z05S100XD16, VHSC400Z05S125XD16
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Measurement System
Metric
Compatible Product Type
VHSC Series 0 Degrees /90 Degrees High-Speed Cutting Mills

Dimensions

Mounting Hole Dia.
5.50mm
Insert Size
16M540
Insert Thickness
0.1969"
Through Hole Inside Dia.
5.50mm
Thickness
0.1969 in
Corner Radius
4.10mm
Cutting Edge Length
16.40mm
Width
11.25mm

Description

Diamond Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews