Diamond Milling Insert, 6.45mm, Carbide
- Mfr # 5903676
- Zoro # G3784232
product price:Â
$
12.69
/ea
Sold in multiples of 10 for
$126.90
Key Features
Mounting Hole Dia.
0.1102 in
Series
M16
Inscribed Circle
1/4 in
Grade
WP35CM
ISO Number
CPNT060204T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5903676
- Zoro #
- G3784232
- UPC #
- 4050841893053
- Country of Origin
- Multiple
Dimensions
- Mounting Hole Dia.
- 0.1102 in
- Insert Thickness
- 0.0937"
- Insert Size
- 2151
- Thickness
- 0.0937 in
- Through Hole Inside Dia.
- 0.1102 in
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 6.45mm
Description
Diamond Milling Insert, Inscribed Circle 1/4 in, CPNT2151T, On One Side, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.