Milling Insert, Rectangle, 10.83mm

  • Mfr # 6425370
  • Zoro # G3802195
product price: 
$
21.85
/ea
Sold in multiples of 10 for $218.50

Key Features

Insert Style
XNGU
Insert Material
Carbide
Mounting Style
Taper Screw
Grade
WS40PM
Mounting Hole Dia.
3.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425370
Zoro #
G3802195
UPC #
4059782468535
Country of Origin
Multiple
Insert Style
XNGU
Insert Material
Carbide
Mounting Style
Taper Screw
Grade
WS40PM
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
75 Degrees
Chip-Breaker
Yes
Insert Shape
Rectangle
Item
Milling Insert
Series
VSM490-10
Cutting Direction
Right Hand
ISO Number
XNGU100408ERML
Finish - Machining
AlTiN
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Shape
Rectangle
For Toolholder
VSM490D150Z04S075XN10, VSM490D150Z06S075XN10, VSM490D150Z07S075XN10, VSM490D200Z05S075XN10, VSM490D200Z07S075XN10, VSM490D200Z09S075XN10, VSM490D250Z05S075XN10, VSM490D250Z07S075XN10, VSM490D250Z09S075XN10, VSM490D300Z06S100XN10, VSM490D300Z08S100XN10, VSM490D300Z10S100XN10, VSM490D400Z08S150XN10, VSM490D400Z12S150XN10, VSM490D500Z10S150XN10, VSM490D500Z14S150XN10
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS40PM
Number of Cutting Edges
4
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
ANSI Code
XNGU1002ERML
Secondary Material Application ISO Code
P
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1900"
Insert Size
1000408
Width
6.60mm
Corner Radius
1/32 in
Thickness
0.1900 in
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.83mm

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews